2-1/2" and 3", FM 35, Cover and Gasket

Item #: 563490

Cat #: GK250-300-V

UPC: 781381434607

Sign In or Register to view pricing and more.
Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 2-1/2" - 3", Material: Composition Fiber.

Overview

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 2-1/2" - 3", Material: Composition Fiber.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381434607, GK250-300-V

Specifications

Diameter: 3 in, 2 1/2 in
Material: Fiber
Diameter: 3 in, 2 1/2 in
Material: Fiber

Customer Reviews

No reviews for this product
(0)