Power & Control Cable, 16mm2 Cross Section, Green/Yellow, Style 1015

Item #: 563452

Cat #: 4160900

UPC: 447732281756

Sign In or Register to view pricing and more.
Documents & Guides
Power & Control Cable, 16mm2 Cross Section, Green/Yellow, Style 1015

Overview

Power & Control Cable, 16mm2 Cross Section, Green/Yellow, Style 1015
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.
Also known as: 447732281756, 4160900

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)