This product has been discontinued.
Fluorescent Lamp, Ext Performance, Long Life, T8, 48", 28W, 3000K
Item #: 563377
Cat #: FO28/830/XP/XL/ECO3
UPC: 046135215285
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Performance, Long Life, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 3000K, Octron Series, Standard Case Qty: 30 Sylvania Part # 21528
Overview
Fluorescent Lamp, Extended Performance, Long Life, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 3000K, Octron Series, Standard Case Qty: 30 Sylvania Part # 21528
Also known as: 046135215285, FO28/830/XP/XL/ECO3
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 2600 |
Color Rendering Index (CRI): | 85 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Lumens: | 2600 |
Wattage: | 28 |
Material: | Glass |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)