I/O Module, Digital Output, 32 Channel, 12/24VDC, Current Sink

Item #: 56331

Cat #: 1756-OV32E

UPC: 612598299201

Sign In or Register to view pricing and more.
I/O Module, ControlLogix, Digital Electronically Fused, Contact Output, 32 Channel, 12/24 Volt DC, Current Sink

Overview

I/O Module, ControlLogix, Digital Electronically Fused, Contact Output, 32 Channel, 12/24 Volt DC, Current Sink
Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OV32E from Rockwell Automation® is a 10-30 V DC, 32-point ControlLogix digital output module. It has 1 A sinking outputs. And it is electronically fused.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598299201, 1756-OV32E

Specifications

Mounting: Chassis
Volts DC Range: 24, 12
Type: I/O Module
Family / Style: 1756
Mounting: Chassis
Type: I/O Module
Volts DC Range: 24, 12
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)