![Programming Port, Cat 5e Ethernet, Size B, Type 4-IP65 Programming Port, Cat 5e Ethernet, Size B, Type 4-IP65](https://rexel-cdn.com/products/image.jpg?i=8A333144-FBDB-4DD6-9457-1415CCCA4E1A&f=420)
Programming Port, Cat 5e Ethernet, Size B, Type 4-IP65
Item #:
56323
Cat #:
P-R2-B3RX
UPC:
842864101475
Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, Size B, Type 4-IP65
Overview
Programming Port, Cat 5e Ethernet, Size B, Type 4-IP65
Also known as: 842864101475, P-R2-B3RX
Specifications
Mounting: | Panel |
Size: | B |
IP/NEMA Rating: | IP65, NEMA 4 |
Connector Type: | CAT 5E |
Mounting: | Panel |
IP/NEMA Rating: | IP65, NEMA 4 |
Size: | B |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)