Enclosure, Hinged Cover, Type 1, 12" x 12" x 6", Steel/Gray

Item #: 5632

Cat #: A12N126

UPC: 783510342500

Documents & Guides
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Steel/Gray
nVent HOFFMAN HOFA12N126 enclosures have a size range of 6 x 6 x 4-IN. to 14 x 12 x 8-IN. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510342500, A12N126

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Depth: 6 in
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)