Carbon Monoxide Alarm 9CO5-LP

Item #: 563170

Cat #: 21008872

UPC: 047871088720

Carbon Monoxide Alarm 9CO5-LP9CO5-LP Carbon Monoxide Alarm, (3) AA Battery Operated, Size: 2.75" High, 4.50" Wide, 1.50" Depth, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Carbon Monoxide Alarm 9CO5-LP9CO5-LP Carbon Monoxide Alarm, (3) AA Battery Operated, Size: 2.75" High, 4.50" Wide, 1.50" Depth, Color: White.
The Kidde KN-COB-LP2 provides you and your family with a loud warning signal against the dangers of elevated carbon monoxide levels in your home. The battery operated CO alarm provides continuous monitoring of CO levels, even during power outages when AC- only units are not providing protection.
Also known as: 047871088720, 21008872

Specifications

Mounting: Surface
Color: White
Diameter: 4 1/2 in
Depth: 1 1/2 in
Type: Battery Operated
Mounting: Surface
Diameter: 4 1/2 in
Type: Battery Operated
Color: White
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)