Handle, Extended, Rotary, Kit, TeSys Deca, IP65, Red, Without Trip Indication, GV2L-GV2P

Item #: 563122

Cat #: GV2APN04

UPC: 785901379980

Sign In or Register to view pricing and more.
Handle, Extended, Rotary, Kit, TeSys Deca, IP65, Red, Without Trip Indication, GV2L-GV2P

Overview

Handle, Extended, Rotary, Kit, TeSys Deca, IP65, Red, Without Trip Indication, GV2L-GV2P
TeSys GV extended rotary handle, for motor circuit breakers GV2L, GV2P mounted inside an enclosure and to be operated externally. For emergency switch usage, it provides a red handle on yellow front plate with indication of 2 positions OFF, ON. To be mounted on the door of the enclosure, the handle mechanism ensures an IP65 protection to the mounting. It also includes a mounting adaptor to be screwed on the face of the circuit breaker, and an extension shaft to be be adjusted in length (distance between the door and the back of the circuit breaker must be in range 146-256mm). Padlockable in OFF position with up to 3 padlocks (to be ordered separately). Green Premium compliant (RoHS/REACh).
Also known as: 785901379980, GV2APN04

Specifications

Type: Starter, Manual, Operating Mechanism
IP/NEMA Rating: NEMA 1, NEMA 12
Color: Red/Yellow
Standards: California Proposition 65
Type: Starter, Manual, Operating Mechanism
Color: Red/Yellow
IP/NEMA Rating: NEMA 1, NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)