Push Button, Flush Head, Green, 30mm, Momentary, NEMA 4/13

Item #: 5630

Cat #: 800T-A1D1P

UPC: 662073151562

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Green, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, Sealed Switch, Contact Block

Overview

Push Button, Flush Head, Green, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, Sealed Switch, Contact Block
Also known as: 662073151562, 800T-A1D1P

Specifications

Type: Flush Head, Pushbutton
Color: Green
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Flush Head, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)