Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLN 36A09-24-240 STRAIGHT SECTION, 5" NEMA / 6.17" OUTSIDE, 9" RUNG SPACING, 24" WIDTH, 240" ALUMINUM
Overview
BLN 36A09-24-240 STRAIGHT SECTION, 5" NEMA / 6.17" OUTSIDE, 9" RUNG SPACING, 24" WIDTH, 240" ALUMINUM
Also known as: 781011210076, 36A09-24-240
Specifications
Width: | 24 in |
Length: | 20 ft |
Material: | Aluminum |
Width: | 24 in |
Material: | Aluminum |
Length: | 20 ft |
Customer Reviews
No reviews for this product
(0)