![Decora Dimmer, 450W, Magnetic, Diva, Black Decora Dimmer, 450W, Magnetic, Diva, Black](https://rexel-cdn.com/products/lutdvlv603pbl.jpg?i=62B40CA1-2203-4518-966F-B1E59E5DE403&f=420)
Decora Dimmer, 450W, Magnetic, Diva, Black
Item #:
5629
Cat #:
DVLV-603P-BL
UPC:
027557688222
Sign In or Register to view pricing and more.
Documents & Guides
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black
Overview
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.
Also known as: 027557688222, DVLV-603P-BL
Specifications
Type: | 3-Way, Slide, Preset, Low Voltage, Magnetic |
Wattage: | 450 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Black |
Family / Style: | Diva |
Type: | 3-Way, Slide, Preset, Low Voltage, Magnetic |
Volts AC: | 120 |
Color: | Black |
Wattage: | 450 |
Mounting: | Surface |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)