Bradylite Reflective Numbers & Letters

Item #: 562873

Cat #: 5905-2

UPC: 754473590529

Sign In or Register to view pricing and more.
Documents & Guides
Bradylite Cold-weather Engineering Grade Reflective Sheeting Number Labels - 1in H, Yellow On Black. Brand Name: Brady . Sub Brand: Bradylite. Type: Label. Special Features: Excellent Cold-weather Performance. Application: Labeling In Lowlight Conditions. Standard: Astm D 2979, Fed. Spec. L-s-300 (class 1), Fed. Spec. L-s-300 (class 4). Adhesive: Permanent Acrylic. Character Height: 1 In. Color:yellow On Black. Compatible Surface Types: Rough, Smooth, Textur

Overview

Bradylite Cold-weather Engineering Grade Reflective Sheeting Number Labels - 1in H, Yellow On Black. Brand Name: Brady . Sub Brand: Bradylite. Type: Label. Special Features: Excellent Cold-weather Performance. Application: Labeling In Lowlight Conditions. Standard: Astm D 2979, Fed. Spec. L-s-300 (class 1), Fed. Spec. L-s-300 (class 4). Adhesive: Permanent Acrylic. Character Height: 1 In. Color:yellow On Black. Compatible Surface Types: Rough, Smooth, Textur
B-997 Bradylite® is a reflective sheeting backed with a pressure sensitive adhesive.
Also known as: 754473590529, 5905-2

Specifications

Color: Yellow
Color: Yellow

Customer Reviews

No reviews for this product
(0)