Multimedia Outlet, TracJack, 2 Port, 1 Gang, Wallplate, Fog White

Item #: 56271

Cat #: 40300548

UPC: 662875278870

Sign In or Register to view pricing and more.
Documents & Guides
Multimedia Outlet, TracJack, 2 Port, 1 Gang, Wallplate, Fog White

Overview

Multimedia Outlet, TracJack, 2 Port, 1 Gang, Wallplate, Fog White
Ortronics Single Gang Plastic Faceplates accept front-loading TracJack modules and include two snap-in label fields.
Also known as: 662875278870, 40300548

Specifications

Mounting: Box
Type: Multimedia Outlet System
Color: Fog White
Gangs: 1
Standards: California Proposition 65
Number of Ports: 2
Mounting: Box
Color: Fog White
Standards: California Proposition 65
Type: Multimedia Outlet System
Gangs: 1
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)