This product may not be available in all locations.
3
more
![Heavy Duty Safety Switch Heavy Duty Safety Switch](https://rexel-cdn.com/products/image.jpg?i=A0B72A3F-0FE2-4758-959B-F2103CC1795F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1
Overview
400 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1
Also known as: 782113952215, DH465UGK
Specifications
Volts DC: | 250 |
Amps: | 400 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Poles: | 4 |
Volts AC: | 600 |
Volts DC: | 250 |
Mounting: | Surface |
Poles: | 4 |
Amps: | 400 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)