350 MCM XHHW Stranded Aluminum, Gray, 3000'

Item #: 562674

Cat #: XHHW350STRGRY3000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 350 MCM, Aluminum, Stranded, Gray, 3000 Foot Reel

Overview

Building Wire, Type XHHW, 350 MCM, Aluminum, Stranded, Gray, 3000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW350STRGRY3000RL

Specifications

Length: 3000 ft
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 350
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 3000 ft
Volts AC: 600
Gauge: 350
Jacket: XLPE
Package Type: Reel
Color: Gray
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)