Metal Halide Lamp, BT56, 1650W, Clear

Item #: 562664

Cat #: MS1650W/HOR/XP/SPORT60

UPC: 090444164192

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 1650 Watt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw POMB (EP39), Lumens: 177000, CRI: 70, Color Temperature: 3200K, Lamp Finish: Clear, ANSI Code: M112/E

Overview

Metal Halide Lamp, 1650 Watt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw POMB (EP39), Lumens: 177000, CRI: 70, Color Temperature: 3200K, Lamp Finish: Clear, ANSI Code: M112/E
Also known as: 090444164192, MS1650W/HOR/XP/SPORT60

Specifications

Base: Mogul Screw POMB (EP39)
Color Temperature: 4200 (Cool White)
Shape: BT56 (Blown Tubular)
Color Rendering Index (CRI): 70
Wattage: 1650
ANSI Code: M112/E
Lumens: 177000
Light Technology: HID
Base: Mogul Screw POMB (EP39)
Shape: BT56 (Blown Tubular)
Wattage: 1650
Lumens: 177000
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 70
ANSI Code: M112/E
Light Technology: HID

Customer Reviews

No reviews for this product
(0)