House Panel, 400A, 120/240VAC, Semi-Flush, NEMA 3R, Bypass, Type BR, 40 Circuit

Item #: 562640

Cat #: HP404040SHFA

UPC: 782116959976

Documents & Guides
House Panel, 400 Amp, 120/240 Volt AC, Aluminum, Manual Bypass, NEMA 3R, Underground Feed, 22 kAIC, Lug Landings for Compression Lugs, Lugs Not Included, CSR2200, Semi-Flush Mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR Breakers
Sign In or Register to view pricing and more.

No associated products found.

Overview

House Panel, 400 Amp, 120/240 Volt AC, Aluminum, Manual Bypass, NEMA 3R, Underground Feed, 22 kAIC, Lug Landings for Compression Lugs, Lugs Not Included, CSR2200, Semi-Flush Mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR Breakers
Eaton's House Panel offers fast, easy and safe installation. These 400A units are ideal for larger homes that require meter breakers. Available in CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.
Also known as: 782116959976, HP404040SHFA, 400 split bus, 200/200 split 400, 400 Split

Specifications

Amps: 400
Type: House Panel
Family / Style: BR
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 400
Family / Style: BR
Circuits: 40
Type: House Panel
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)