Ill Mom Pb Sil-bzl Flsh Wht 85-264vac 1no/1nc

Item #: 562631

Cat #: M22-DL-W-K11-230W

UPC: 786685274850

Sign In or Register to view pricing and more.
Ill Mom Pb Sil-bzl Flsh Wht 85-264vac 1no/1nc

Overview

Ill Mom Pb Sil-bzl Flsh Wht 85-264vac 1no/1nc
Also known as: 786685274850, M22-DL-W-K11-230W

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)