MC 8P MP 6' 16/8 PVC

Item #: 56263

Cat #: 208002A01F060

UPC: 786788440299

Documents & Guides
Mini-Change« B-Size Single-Ended Cordset, 8 Poles, Male (Straight) to Pigtail, STOOW Cable, 1.83m Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini-Change« B-Size Single-Ended Cordset, 8 Poles, Male (Straight) to Pigtail, STOOW Cable, 1.83m Length
Also known as: 786788440299, 208002A01F060

Specifications

Gender: Male
Amps: 7
Volts DC: 600
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67
Length: 6 ft , 1.830 m
Color: Yellow
Pins: 8
Gender: Male
Volts DC: 600
Volts AC: 600
Length: 6 ft , 1.830 m
Pins: 8
Amps: 7
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow

Customer Reviews

No reviews for this product
(0)