32W T4 CFL Lamp, 41K

Item #: 562621

Cat #: 109030

UPC: 807154190300

Sign In or Register to view pricing and more.
Documents & Guides
CFL Triple Tube 4-Pin Electronic T4 Bulb GX24Q-3 Base 32W 4100K Dimmable *** Not for Sale in Vermont due to State Regulations ***

Overview

CFL Triple Tube 4-Pin Electronic T4 Bulb GX24Q-3 Base 32W 4100K Dimmable *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154190300, 109030

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Shape: T4 (Tubular)
Lumens: 2400
Dimmable: Yes
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Color Temperature: 4100 (Cool White)
Shape: T4 (Tubular)
Dimmable: Yes
Base: 4-Pin (GX24q-3)
Wattage: 32
Lumens: 2400
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)