![250 MCM XHHW Stranded Copper, Green, 1000' 250 MCM XHHW Stranded Copper, Green, 1000'](https://rexel-cdn.com/products/12thhncstrgrex500.jpg?i=DC05A04E-B31D-4F3F-B60E-434838A0131A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, XHHW-2, Stranded Copper, 600V, Green, 1000 foot reel.
Overview
250 MCM, XHHW-2, Stranded Copper, 600V, Green, 1000 foot reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW250STRGRN1000RL
Specifications
Gauge: | 250 |
Color: | Green |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 250 |
Length: | 1000 ft |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Color: | Green |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)