Pilot light, 9001K, metal, polycarbonate, fresnel, amber, 30mm, LED yellow, 110-120V

Item #: 562532

Cat #: 9001KP1LYA31

UPC: 785901671718

Sign In or Register to view pricing and more.
Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, amber, 30mm, LED yellow, 110-120V *** Discontinued ***

Overview

Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, amber, 30mm, LED yellow, 110-120V *** Discontinued ***
Also known as: 785901671718, 9001KP1LYA31

Specifications

Color: Amber
Size: 30 mm
Volts AC: 120
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Color: Amber
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Size: 30 mm
Type: LED, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)