Manual Motor Starter, Toggle Switch, 3PH, 3P, B100, NEMA 12

Item #: 562526

Cat #: B100J0C

UPC: 786678010250

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Operated, Manual Motor Starter, 3-Phase, 3-Pole, 30 Amp, 600 Volt AC Rated, NEMA 12 Enclosure, Requires Heater Selection

Overview

Toggle Operated, Manual Motor Starter, 3-Phase, 3-Pole, 30 Amp, 600 Volt AC Rated, NEMA 12 Enclosure, Requires Heater Selection
Also known as: 786678010250, B100J0C

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Toggle
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 12
Phase: 3
Type: Manual Starter, Toggle
Amps: 30
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)