Breaker, Molded Case, 30A, 480Y/277VAC, 3P, 14kAIC, Bolt On, Remote

Item #: 562522

Cat #: ECB32030G3

UPC: 785901300175

Sign In or Register to view pricing and more.
Breaker, Molded Case, 30 Amp, 480Y/277 Volt AC, 3-Pole, 14 kAIC, Bolt On, Remote Activated

Overview

Breaker, Molded Case, 30 Amp, 480Y/277 Volt AC, 3-Pole, 14 kAIC, Bolt On, Remote Activated
MOLDED CASE CIRCUIT BREAKER 3P 480V 30AMP
Also known as: 785901300175, ECB32030G3

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 30
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)