Push-Pull Operator, M22

Item #: 562418

Cat #: M22-PVS

UPC: 786685271668

Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Push-Pull Key-Release Operator, Red Emergency Stop Operator, 40 mm Diameter, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-Illuminated. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5 mm, Non-Metallic Heavy-Duty Push-Pull Key-Release Operator, Red Emergency Stop Operator, 40 mm Diameter, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-Illuminated. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
The M22 line includes 35 mm, 45 mm and 60 mm Emergency Stop buttons with internationally accepted ‘twist-to-release’ functionality. All are available in both keyed and non-keyed versions; illuminated and non-illuminated. A unique lighting ring is available for very high visibility applications where rapid and sure emergency stop activation is critical.
Also known as: 786685271668, M22-PVS

Specifications

Color: Red
Family / Style: M22
Type: Non-Illuminated, Maintained
Diameter: 40 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Diameter: 40 mm

Customer Reviews

No reviews for this product
(0)