15W A21 LED Lamp, 27K

Item #: 562332

Cat #: 15A21/END/2700-DIM-6/1

UPC: 046677428754

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 15W, 120V, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25000 Hours, Energy Star Rated *Philips Part # 42875-5. 100W Equivalent. ### No longer made by Philips ###

Overview

Dimmable LED Lamp, 15W, 120V, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25000 Hours, Energy Star Rated *Philips Part # 42875-5. 100W Equivalent. ### No longer made by Philips ###
Also known as: 046677428754, 15A21/END/2700-DIM-6/1

Specifications

Base: Medium Screw (E26)
Lumens: 1180
Volts AC: 120
Wattage: 15
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 1180
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)