Standard Automatic Transfer Switch, 100A, 120/240V

Item #: 562328

Cat #: EGSX100A

UPC: 786685554532

Documents & Guides
100 Amp, Standard Automatic Transfer Switch, Mechanically Held, 120/240V, NEMA 3r, 2-pole, Dimensions: 14.308" x 5.321" x 16.868"
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, Standard Automatic Transfer Switch, Mechanically Held, 120/240V, NEMA 3r, 2-pole, Dimensions: 14.308" x 5.321" x 16.868"
Also known as: 786685554532, EGSX100A

Specifications

Volts AC: 120, 240
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Mounting: Surface
Amps: 100
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)