
Conduit Body, Type: X, Form 7, 3/4", Aluminum
Item #: 56226
Cat #: X27SA
UPC: 781381601139
Documents & Guides
Conduit Body, Type: X, FM7, Size: 3/4", Material: Copper Free Aluminum.
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: X, FM7, Size: 3/4", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381601139, X27SA
Specifications
Diameter: | 3/4 in |
Type: | Type X |
Family / Style: | Form 7 |
Material: | Aluminum |
Diameter: | 3/4 in |
Family / Style: | Form 7 |
Type: | Type X |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)