7W MR16 LED Lamp, 25K

Item #: 562242

Cat #: LED7MR16/DIM/825/NFL25

UPC: 046135782107

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 500, CRI: 80, Color Temperature: 2500K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78210

Overview

LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 500, CRI: 80, Color Temperature: 2500K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78210
Also known as: 046135782107, LED7MR16/DIM/825/NFL25

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 500
Color Temperature: 2500 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Temperature: 2500 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 500
Color Rendering Index (CRI): 80
Dimmable: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)