Slide Dimmer, 450W, 3-Way, Black

Item #: 562204

Cat #: SLV-603P-BL

UPC: 027557331227

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Black

Overview

Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Black
Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, 3-way, preset, 120V/600VA (450W) in black
Also known as: 027557331227, SLV-603P-BL

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Black
Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Volts AC: 120
Color: Black
Wattage: 450
Mounting: Surface

Customer Reviews

No reviews for this product
(0)