This product has been discontinued.
Hospital Grade GFCI Duplex Receptacle, 15A, 125V, Red, Slimline
Item #: 562157
Cat #: N7599-HGR
UPC: 078477601822
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade GFCI Duplex Receptacle, 15A, 125V, Red, SlimlineHospital Grade GFCI Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, Red, Slimline
Overview
Hospital Grade GFCI Duplex Receptacle, 15A, 125V, Red, SlimlineHospital Grade GFCI Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, Red, Slimline
Also known as: 078477601822, N7599-HGR
Specifications
Color: | Red |
Phase: | 1 |
Amps: | 15 |
NEMA Configuration: | 5-15R, WD-1, WD-6 |
Material: | PBT Plastic |
Color: | Red |
Amps: | 15 |
Material: | PBT Plastic |
Phase: | 1 |
NEMA Configuration: | 5-15R, WD-1, WD-6 |
Customer Reviews
No reviews for this product
(0)