
Conduit Body, Type: X, Form 7, 1", Aluminum
Item #: 56212
Cat #: X37SA
UPC: 781381601146
Documents & Guides
Conduit Body, Type: X, FM7, Size: 1", Material: Copper Free Aluminum.
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: X, FM7, Size: 1", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381601146, X37SA
Specifications
Type: | Type X |
Diameter: | 1 in |
Family / Style: | Form 7 |
Material: | Aluminum |
Type: | Type X |
Family / Style: | Form 7 |
Diameter: | 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)