![1000W Halogen Work Lights - Telescoping 1000W Halogen Work Lights - Telescoping](https://rexel-cdn.com/products/image.jpg?i=E357890A-4DA6-43B4-A490-4CE7FA0CCFD8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Portable Work Light, Twin Head, 1000W, Halogen, Telecopes: 40" - 67". Includes: Sled Base and Tripod Base.
Overview
Portable Work Light, Twin Head, 1000W, Halogen, Telecopes: 40" - 67". Includes: Sled Base and Tripod Base.
Telescopes 40" to 67" With Easy Grip Locking Nuts, Weatherproof ON/OFF Switches, Includes (2) 500W Halogen Bulbs, Portable Sled Base and Tripod Base Included, Professional Grade Construction, Wire Cord Storage Bracket
Also known as: 090529450219, L14SLED
Specifications
Length: | 5 ft |
Volts AC: | 120 |
Wattage: | 1000 |
Height: | 68 in |
Light Technology: | Halogen |
Length: | 5 ft |
Wattage: | 1000 |
Light Technology: | Halogen |
Volts AC: | 120 |
Height: | 68 in |
Customer Reviews
No reviews for this product
(0)