550VA, 330W Uninterruptible Power Supply, 3S UPS

Item #: 562080

Cat #: 3S550

UPC: 743172034625

Sign In or Register to view pricing and more.
Documents & Guides
550 VA / 330 Watt, Uninterruptible Power Supply, 3S Series, Input Voltage: 100V-125V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ11, RJ45, USB. Back/Run Time: 3 min. Full-Load. HxWxD: 3.4" x 5.5" x 13.2".

Overview

550 VA / 330 Watt, Uninterruptible Power Supply, 3S Series, Input Voltage: 100V-125V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ11, RJ45, USB. Back/Run Time: 3 min. Full-Load. HxWxD: 3.4" x 5.5" x 13.2".
The Eaton 3S delivers premium battery backup and surge protection for up to 10 home and office devices. EcoControl functionality provides up to 30 percent greater energy savings than typical battery backups, and plug-and-play compatibilityenables automatic integration. The slim 3S fits neatly under a desk, in an entertainment center or on the wall.
Also known as: 743172034625, 3S550

Specifications

Wattage: 330
Volt Amps: 550
Volts AC Range: 100 - 125
Wattage: 330
Volts AC Range: 100 - 125
Volt Amps: 550

Customer Reviews

No reviews for this product
(0)