1250W 208V Hydronic Baseboard Heater, 58in, Navaho White

Item #: 562058

Cat #: HBB1258

UPC: 685360035697

Sign In or Register to view pricing and more.
Electric Hydronic Baseboard Heater - HBB Series, 1250W 208V, 58 in, Navaho White. The heater keeps on radiating warmth, even after the thermostat shuts off, due to its fluid-immersed, sealed heating element.

Overview

Electric Hydronic Baseboard Heater - HBB Series, 1250W 208V, 58 in, Navaho White. The heater keeps on radiating warmth, even after the thermostat shuts off, due to its fluid-immersed, sealed heating element.
Also known as: 685360035697, HBB1258

Specifications

Length: 58 in
Color: White
Volts AC: 208
Wattage: 1250
Mounting: Wall
Length: 58 in
Volts AC: 208
Mounting: Wall
Color: White
Wattage: 1250

Customer Reviews

No reviews for this product
(0)