ALX ALTV248175UL 8CH 24V OUT @7 AMP OR 28VAC @ 6.25 AMP UL
Item #: 562028
Cat #: ALTV248175UL
UPC: 78223993998
Sign In or Register to view pricing and more.
Documents & Guides
ALX ALTV248175UL 8CH 24V OUT @7 AMP OR 28VAC @ 6.25 AMP UL
Overview
ALX ALTV248175UL 8CH 24V OUT @7 AMP OR 28VAC @ 6.25 AMP UL
provides 24VAC or 28VAC distributed via Eight (8) fuse protected outputs for powering CCTV Cameras, heaters and other video accessories.
Also known as: 78223993998, ALTV248175UL
Specifications
Type: | Power Supply |
Type: | Power Supply |
Customer Reviews
No reviews for this product
(0)