Safety Switch, Double Throw, 200A, 240VAC, 250VDC, 4P, Non-Fused, NEMA 1

Item #: 562023

Cat #: 82454

UPC: 785901695059

Sign In or Register to view pricing and more.
Safety Switch, 200 Amp, Double Throw, 240 Volt AC, 250 Volt DC, Non-Fused,4-Pole, NEMA 1, Used for Manual Transfer of One Load Between Two Power Sources(Indoor),NEMA 1,Safety

Overview

Safety Switch, 200 Amp, Double Throw, 240 Volt AC, 250 Volt DC, Non-Fused,4-Pole, NEMA 1, Used for Manual Transfer of One Load Between Two Power Sources(Indoor),NEMA 1,Safety
The Square D™ by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another.
Also known as: 785901695059, 82454

Specifications

Amps: 200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Type: Double Throw
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Amps: 200
IP/NEMA Rating: NEMA 1
Poles: 4
Standards: California Proposition 65
Volts DC: 250
Type: Double Throw
Volts AC: 240

Customer Reviews

No reviews for this product
(0)