Control relay, TeSys K, 4 NO, lt or eq to 690V, 230VAC coil

Item #: 561986

Cat #: CA2KN40P7

UPC: 785901743095

Sign In or Register to view pricing and more.
Control relay, TeSys K, 4 NO, lt or eq to 690V, 230VAC coil

Overview

Control relay, TeSys K, 4 NO, lt or eq to 690V, 230VAC coil
TeSys K control relay, 4 contacts (4NO), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 230V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).
Also known as: 785901743095, CA2KN40P7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)