12V LED Tape Lighting, 12" section, 3000K

Item #: 561973
Cat #: 98606SW-12
UPC: 785652158742
Sign In or Register to view pricing and more.
Documents & Guides
12V 3W LED Tape Lighting, 12" section, 3000K - Black. Life: 40,000 Hours.

Overview

12V 3W LED Tape Lighting, 12" section, 3000K - Black. Life: 40,000 Hours.
Also known as: 785652158742, 98606SW-12

Specifications

Length: 1 ft
Color Temperature: 3000 (Warm White)
Light Technology: LED
Length: 1 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)

Customer Reviews

No reviews for this product
(0)