Soldering Lug, 1-Hole, Copper

Item #: 561918

Cat #: 13/16

UPC: 783669983319

Sign In or Register to view pricing and more.
Surecrimp Copper Soldering Lug, Conductor Size 250, 1 Hole, 3/8in Bolt Size, UL, CSA

Overview

Surecrimp Copper Soldering Lug, Conductor Size 250, 1 Hole, 3/8in Bolt Size, UL, CSA
Also known as: 783669983319, 13/16

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 250
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)