50 lb Standard Cable Ties

Item #: 561751

Cat #: DTP11

UPC: 781002812074

Sign In or Register to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 11.25". Width: 0.180". Color: Burgundy. Package Quantity: 100. *Dottie Part # 81207.*

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 11.25". Width: 0.180". Color: Burgundy. Package Quantity: 100. *Dottie Part # 81207.*
Air Handling Cable Ties are used for air handling spaces above drop ceilings and below raised flooring as well as Plenums. They are suitable for use in Air Handling spaces in accordance with Section 300.22(C) and (D) of the National Electrical Code and Rules 12-010 (3), (4), and (5) and 12-020 of the Canadian Electrical Code, Part 1
Also known as: 781002812074, DTP11

Specifications

Color: Burgundy
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.250 in
Color: Burgundy
Weight Capacity: 50 lbs
Length: 11.250 in
Width: 0.180 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)