F13 T5 COOL WHT PROLUME

Item #: 561745

Cat #: 9231

UPC: 807154092314

Sign In or Register to view pricing and more.
Documents & Guides
F13 T5 COOL WHITE *** Not for Sale in Vermont due to State Regulations ***

Overview

F13 T5 COOL WHITE *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154092314, 9231

Specifications

Lumens: 620
Color Temperature: 4200 (Cool White)
Wattage: 13
Type: Pre-Heat Start
Color Rendering Index (CRI): 65
Length: 21 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 620
Wattage: 13
Color Rendering Index (CRI): 65
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Type: Pre-Heat Start
Length: 21 in
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)