Enclosure, Type 3R, Screw Cover, 18" x 12" x 4"

Item #: 561698

Cat #: A18R124

UPC: 783510133931

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Enclosure, Screw Cover, Bulletin A90s3 (Screw Cover Type 3R), Size/Dims: 18" x 12" x 4", Material/Finish: Galv/Paint

Overview

Type 3R Enclosure, Screw Cover, Bulletin A90s3 (Screw Cover Type 3R), Size/Dims: 18" x 12" x 4", Material/Finish: Galv/Paint
Also known as: 783510133931, A18R124

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Material: Steel
Number of Knockouts: 5
IP/NEMA Rating: NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)