This product may not be available in all locations.
3
more

Overload Relay, 23-32A Range, Class 10 for LC1D25-D32 Contactor
Item #: 56166
Cat #: LRD32
UPC: 785901206811
Documents & Guides
Overload Relay, 23 - 32 Amp Range, Class 10 for LC1D25-D32 Contactor, 65 kAIC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Overload Relay, 23 - 32 Amp Range, Class 10 for LC1D25-D32 Contactor, 65 kAIC
These overload relays are designed for the protection of motors. They are compensated and phase failure sensitive. Resetting can either be manual or automatic.
Also known as: 785901206811, LRD32
Specifications
Phase: | 3 |
Poles: | 3 |
Class: | 10 |
Type: | Thermal, IEC, Overload Relay |
Mounting: | Contactor |
Width: | 45 mm |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 65 kA |
Amps Range: | 23 - 32 |
Phase: | 3 |
Class: | 10 |
Mounting: | Contactor |
Volts AC: | 600 |
Interrupt Rating DC: | 65 kA |
Poles: | 3 |
Type: | Thermal, IEC, Overload Relay |
Width: | 45 mm |
Standards: | California Proposition 65 |
Amps Range: | 23 - 32 |
Customer Reviews
No reviews for this product
(0)