1" USA INS STEEL COMP CONN

Item #: 561536

Cat #: 252-USI

UPC: 781747222527

Sign In or Register to view pricing and more.
Connector, compression, steel. 105 Degree C insulated throat, size 1"

Overview

Connector, compression, steel. 105 Degree C insulated throat, size 1"
Also known as: 781747222527, 252-USI

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)