This product has been discontinued.
24V LED Tape Lighting, 2 inch section, 3000K
Item #: 561514
Cat #: 98611SW-12
UPC: 785652158667
Sign In or Register to view pricing and more.
Documents & Guides
24V LED Tape Lighting, 2 inch section, 3000K24V LED Tape Lighting, 2 inch section, 3000K, Black
Overview
24V LED Tape Lighting, 2 inch section, 3000K24V LED Tape Lighting, 2 inch section, 3000K, Black
Also known as: 785652158667, 98611SW-12
Specifications
Color Temperature: | 3000 (Warm White) |
Length: | 2 in |
Volts AC: | 24 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 24 |
Length: | 2 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)