LED Downlight

Item #: 561512

Cat #: CR6-625L-27K-12-E26-FD

UPC: 810048020720

6" Downlight, 625Lm, 2700K, GU24, Full Def 6" LED Downlight, Line Voltage: 120V, Watts: 12, Lumens: 625, Color Temperature: 2700K, E26 Base. Color: White. Dimmable. Life: 35,000 Hours. Energy Star Rated
Sign In or Register to view pricing and more.

Overview

6" Downlight, 625Lm, 2700K, GU24, Full Def 6" LED Downlight, Line Voltage: 120V, Watts: 12, Lumens: 625, Color Temperature: 2700K, E26 Base. Color: White. Dimmable. Life: 35,000 Hours. Energy Star Rated
Also known as: 810048020720, CR6-625L-27K-12-E26-FD

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Diameter: 6 in
Wattage: 12.500
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)