Control Transformer, 100VA, Multi-Tap, Type KF, 1PH, Open

Item #: 561505

Cat #: 9070KF100D19

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 208/240/277/380/480 - 24 Volt AC, Type KF, 1-Phase, Open

Overview

Transformer, Control, 100 VA, 208/240/277/380/480 - 24 Volt AC, Type KF, 1-Phase, Open
Also known as: 9070KF100D19

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 480, 277, 240, 380
Secondary Voltage: 24
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 24
Phase: 1
Primary Voltage: 480, 277, 240, 380

Customer Reviews

No reviews for this product
(0)