15A Commercial Grade Duplex Receptacle, 5-15R, Gray

Item #: 5615

Cat #: CR15-GY

UPC: 078477815199

Sign In or Register to view pricing and more.
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477815199, CR15-GY

Specifications

Poles: 2
Type: Commercial Grade, Self-Grounding
Color: Gray
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Color: Gray
Volts AC: 125
Type: Commercial Grade, Self-Grounding
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)