![6" Square Box, Welded, Depth: 2-1/2", Knockouts: 3/4 & 1/2", Metallic 6" Square Box, Welded, Depth: 2-1/2", Knockouts: 3/4 & 1/2", Metallic](https://rexel-cdn.com/products/image.jpg?i=4A5E9B51-7978-4A11-A0C1-2504A873686D&f=420)
6" Square Box, Welded, Depth: 2-1/2", Knockouts: 3/4 & 1/2", Metallic
Item #: 561456
Cat #: 6250-3/4
UPC: 785592982537
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Square Box, Welded, Depth: 2-1/2 Inch, Side Knockouts: (12) 3/4 Inch, Bottom Knockouts: (3) 1/2 and (2) 3/4 Inch, Metallic
Overview
6 Inch Square Box, Welded, Depth: 2-1/2 Inch, Side Knockouts: (12) 3/4 Inch, Bottom Knockouts: (3) 1/2 and (2) 3/4 Inch, Metallic
Also known as: 785592982537, 6250-3/4
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Depth: | 2 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Depth: | 2 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)